This product requires certification to purchase.

3/4 in. Bronze Full Port Threaded 600# Ball Valve

Milwaukee Valve

BA-100ELD 3/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100ELDF
  • Item #2400531
  • Manufacturer Part #BA100ELDA 34
3.2 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100ELD 3/4 in. Bronze Full Port Threaded 600# Ball Valve

  • Fast #
  • Part #MBA100ELDF
  • Item #2400531
  • Manufacturer Part #BA100ELDA 34
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 600 SWP
  • Safety exhaust
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C89836
Clean Bagged:
No
Collection:
BA-100ELD
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Pressure - High:
125
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
UPC:
697988108219
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve