1/2 in. Bronze Full Port Press 200# Ball Valve
BA-100S 1/2 in. Bronze Full Port Press 200# Ball Valve
Product Details
Product Details
- Two-piece bronze ball valve, 200 psi @ 250° F, press x press ends
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM A-276 S31600, ASTM B-21 C46400, ASTM B-283 C37700, ASTM B-584 C84400
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- BA-100S
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-19/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extended Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No