This product requires certification to purchase.

1-1/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

Milwaukee Valve

BA-260 1-1/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #MBA260H
  • Item #4150994
  • Manufacturer Part #BA260 - 114
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-260 1-1/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #MBA260H
  • Item #4150994
  • Manufacturer Part #BA260 - 114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification

Specifications

ANSI:
ANSI 1000 WOG
ASTM:
ASTM A-351, ASTM A-276, ASTM A-194 Grade 8
Clean Bagged:
No
Collection:
BA-260
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
Height:
3-27/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
CF8M
Maximum Temperature:
400
Minimum Temperature:
-25
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988501416
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve