2 in. Cast Bronze Full Port Threaded 600# Ball Valve
BA-300S 2 in. Cast Bronze Full Port Threaded 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Manual on/off control
- High strength and corrosion resistant
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- BA-300S
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve