1-1/4 in. Bronze Full Port Female Sweat 600# Ball Valve
BA-350 1-1/4 in. Bronze Full Port Female Sweat 600# Ball Valve
Product Details
Product Details
- Three-piece bronze ball valve, 600 WOG, tube end extended ends
- Not intended for use in potable water
- Ideal for use in medical gas systems, pharmaceutical applications and other applications where valve disassembly prior to installation is undesirable
- 3-piece construction simplifies maintenance and repair
- Additional standard features include reinforced RPTFE seats and adjustable PTFE packing, a blow-out proof stem and a chrome-plated brass ball
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584, ASTM MIL-R-83248, ASTM SAE 5140
- BAA Compliant:
- No
- CSA Certified:
- CSA 41
- Clean Bagged:
- Yes
- Collection:
- BA-350
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 27-3/25 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No