This product requires certification to purchase.

2 in. Cast Bronze Full Port NPT 600# Ball Valve

Milwaukee Valve

BA-400 2 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MBA400XMAK
  • Item #4150704
  • Manufacturer Part #BA400 XMA 200
3.8 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-400 2 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MBA400XMAK
  • Item #4150704
  • Manufacturer Part #BA400 XMA 200
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 600 WOG
ASTM:
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
Clean Bagged:
No
Collection:
BA-400
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Handle Material:
Zinc Plated Steel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-1/10 in
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
450
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UPC:
697988370852
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.66 lb