This product requires certification to purchase.

1-1/2 in. Cast Bronze Full Port Threaded 200# Ball Valve

You last purchased this on
 
Milwaukee Valve

BA-400 P2 Series 1-1/2 in. Cast Bronze Full Port Threaded 200# Ball Valve

  • Fast #
  • Part #MBA400P2TIHAJ
  • Item #7238325
  • Manufacturer Part #BA-400P2TIH 112
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

BA-400 P2 Series 1-1/2 in. Cast Bronze Full Port Threaded 200# Ball Valve

  • Fast #
  • Part #MBA400P2TIHAJ
  • Item #7238325
  • Manufacturer Part #BA-400P2TIH 112
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Two-piece bronze ball valve, 200 psi @ 250°F, press x press ends
  • Not intended for use in potable water
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-283, ASTM B-16, ASTM B-584
Clean Bagged:
No
Collection:
BA-400 P2 Series
Color Finish Name:
Chrome Plated
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-7/25 in
MSS:
MSS SP-110
Material:
Cast Bronze, Brass, Plastic
Material Type:
RPTFE
Maximum Temperature:
450
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve