1-1/4 in. Cast Bronze, Plastic Full Port Solder 600# Ball Valve
BA-450S-XM 1-1/4 in. Cast Bronze, Plastic Full Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bubble-tight shutoff
- Quarter turn operation
- Two-piece bronze ball valve, 600 WOG, solder ends
- Not intended for use in potable water
- Full port
- Blowout proof stem
- MSS SP-110
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 600
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
- Clean Bagged:
- No
- Collection:
- BA-450S-XM
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Height:
- 5-7/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Stainless Steel, Plastic, Steel
- Material Type:
- RPTFE
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Potable Water
- UL Listed:
- No
- UPC:
- 697988535237
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Extension Handle with Memory Stop
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.535 lb
- Width:
- 1-31/100 in