This product requires certification to purchase.

1/2 in. Forged Brass Full Port Press 200# Ball Valve

Milwaukee Valve

BA-480 1/2 in. Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA480BD
  • Item #3709071
  • Manufacturer Part #BA-480B - 12
3.4 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-480 1/2 in. Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA480BD
  • Item #3709071
  • Manufacturer Part #BA-480B - 12
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 200# PSIG - 250° F
  • Blow out proof stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-283, ASTM B-88
Collection:
BA-480
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/20 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
697988587656
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve