This product requires certification to purchase.

3/4 in. Forged Brass Full Port Press 200# Ball Valve

Milwaukee Valve

BA-481B 3/4 in. Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA481BF
  • Item #4149675
  • Manufacturer Part #BA-481B - 34
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-481B 3/4 in. Forged Brass Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA481BF
  • Item #4149675
  • Manufacturer Part #BA-481B - 34
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-283, ASTM B-88, ASTM B-124
Clean Bagged:
No
Collection:
BA-481B
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-71/100 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Oil, Gas
UL Listed:
No
UPC:
697988597631
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Operator:
Extension Stem
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve