This product requires certification to purchase.

1-1/2 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

BB2 Series 1-1/2 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve

  • Fast #
  • Part #MBB2100J
  • Item #17921
  • Manufacturer Part #BB2-100 - 112
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

BB2 Series 1-1/2 in. Bronze Threaded Viton Seat Lever Handle Butterfly Valve

  • Fast #
  • Part #MBB2100J
  • Item #17921
  • Manufacturer Part #BB2-100 - 112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1020
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 175 psi
  • Threaded
  • AGA/UL/FM Federal spec WW-V-1967
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B16, ASTM B584
Clean Bagged:
No
Collection:
BB2 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-22/25 in
Material:
Bronze
Maximum Temperature:
275
Minimum Temperature:
30
NSF Certified:
No
Pressure Class:
175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Air, Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
FKM
Valve Size:
1-1/2 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Width:
2-47/50 in