This product requires certification to purchase.

Brass NPT 2 in. Blowout-proof Stem Extension

You last purchased this on
 
Milwaukee Valve

Brass NPT 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #M8697K940
  • Item #4151279
  • Manufacturer Part #8697 - K -940
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

Brass NPT 2 in. Blowout-proof Stem Extension

  • Fast #
  • Part #M8697K940
  • Item #4151279
  • Manufacturer Part #8697 - K -940
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use for model BA400
  • Fits size 2"
  • Requires Certification

Specifications

Brand Model Compatibility:
BA-400 Ball Valve
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Height:
2-1/4 in
Material:
Brass
Product Type:
Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Stem:
Blowout-proof