Brass NPT 3/4 in. Blowout-proof Stem Extension
Brass NPT 3/4 in. Blowout-proof Stem Extension
Frequently Purchased Together
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- BA-100 Ball Valve
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 2-1/4 in
- Material:
- Brass
- Product Type:
- Stem Extension
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Stem:
- Blowout-proof