1 in. Bronze NPT Hand Wheel Butterfly Valve
Butterball® 1 in. Bronze NPT Hand Wheel Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
- One-piece bronze butterball valve, 175 psi, threaded ends
- Sprinkler-control valve indoor/outdoor
- UL/FM
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B36.10
- ASME:
- ASME B36.10
- ASTM:
- ASTM B584
- Clean Bagged:
- No
- Collection:
- Butterball®
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Height:
- 3-47/50 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-13/100 in
- Material:
- Bronze, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - High:
- 175
- Pressure Class:
- 175#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Fire Protection, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Bronze
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Butterfly Valve
- Width:
- 4-1/2 in