This product requires certification to purchase.

2 in. Bronze Grooved Hand Wheel Butterfly Valve

You last purchased this on
 
Milwaukee Valve

Butterball® 2 in. Bronze Grooved Hand Wheel Butterfly Valve

  • Fast #
  • Part #MBBVSCS02LK
  • Item #7345727
  • Manufacturer Part #97017-L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

Butterball® 2 in. Bronze Grooved Hand Wheel Butterfly Valve

  • Fast #
  • Part #MBBVSCS02LK
  • Item #7345727
  • Manufacturer Part #97017-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One-piece bronze ball valve, 175 psi, grooved ends
  • Sprinkler-control valve indoor/outdoor
  • UL/FM
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B36.10
ASME:
ASME B36.10
ASTM:
ASTM B584
Clean Bagged:
No
Collection:
Butterball®
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Height:
3-3/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6 in
Material:
Bronze, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Fire Protection, Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Size:
2 in
Valve Type:
Butterfly Valve
Width:
4-1/2 in