This product requires certification to purchase.

1-1/4 in. Bronze Threaded Hand Wheel Butterfly Valve

You last purchased this on
 
Milwaukee Valve

Butterball® 1-1/4 in. Bronze Threaded Hand Wheel Butterfly Valve

  • Fast #
  • Part #MBBSCS02LH
  • Item #7345899
  • Manufacturer Part #97005-L
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

Butterball® 1-1/4 in. Bronze Threaded Hand Wheel Butterfly Valve

  • Fast #
  • Part #MBBSCS02LH
  • Item #7345899
  • Manufacturer Part #97005-L
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fire Protection Supervisory Valve
  • UL/FM Approved
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A276, ASTM B176, ASTM B584 C84400
Clean Bagged:
No
Collection:
Butterball®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-63/100 in
Material:
Aluminum, Brass, Bronze, Iron, Rubber, Stainless Steel
Material Type:
304, EPDM
NSF Certified:
No
Pressure Class:
175#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Width:
4-1/2 in