4 in. Cast Iron EPDM Lever Handle Butterfly Valve
CL Series 4 in. Cast Iron EPDM Lever Handle Butterfly Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bi-directional dead end service
- Bubble-Tight Shutoff
- Locking Lever Handle
- ABS approved product
- Non-shock
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- API:
- API 609
- ASTM:
- ASTM A126 Class B, ASTM B148
- AWWA:
- No
- Clean Bagged:
- No
- Collection:
- CL Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 12-19/50 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/100 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Width:
- 7-1/2 in