3 in. Cast Iron Flanged Gate Valve
F-2885-M 3 in. Cast Iron Flanged Gate Valve
Frequently Purchased Together
Product Details
Product Details
- 200 WOG - 125 SWP
- Solid wedge disc
- Gland packed
- High strength and corrosion resistant
- Conforms to MSS SP-70, Type 1
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A126 Class B, ASTM A307-B, ASTM A536, ASTM B16, ASTM B62
- Collection:
- F-2885-M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Length (in):
- 8 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8 in
- MSS:
- MSS SP-70 Type 1
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 60 lb
- Width:
- 3 in