This product requires certification to purchase.

4 in. Cast Iron Flanged Gate Valve

You last purchased this on
 
Milwaukee Valve

F-2885-M26 4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885M26P
  • Item #1400997
  • Manufacturer Part #2885-M26- 400
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

F-2885-M26 4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885M26P
  • Item #1400997
  • Manufacturer Part #2885-M26- 400
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 200 WOG - 125 SWP
  • Gland packed
  • Solid wedge disc
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME B16.1
Collection:
F-2885-M26
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
Cast Iron
Height:
22-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9 in
MSS:
MSS SP-70
Material:
Cast Iron
Pressure - High:
125, 200
Pressure Class:
125#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Seat Material:
Iron
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Width:
9 in