This product requires certification to purchase.

4 in. Cast Iron Flanged Gate Valve

You last purchased this on
 
Milwaukee Valve

F-2885A 4 in. Cast Iron Flanged Gate Valve

Brand image
You last purchased this on
 
Milwaukee Valve

F-2885A 4 in. Cast Iron Flanged Gate Valve

  • Fast #
  • Part #M2885AP
  • Item #11346
  • Manufacturer Part #2885A - 400
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Outside stem & yoke
  • Bolted bonnet
  • 125# SWP, 200# WOG
  • End connection: Flanged
  • Material: Cast Iron
  • Conforms to MSS SP-70, Type 1
  • Gland packed
  • Non-shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A126 Class B, ASTM A307-B, ASTM A536, ASTM B16, ASTM B62
Collection:
F-2885A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Length (in):
10 in
Handle Material:
Cast Iron
Height:
22-3/4 in
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9 in
MSS:
MSS SP-70 Type 1
Material:
Cast Iron, Cast Bronze
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
1 piece
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Operator:
Handwheel
Valve Seat Material:
Cast Bronze
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
107 lb
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com