This product requires certification to purchase.

2-1/2 in. Cast Iron Flanged Swing Check Valve

You last purchased this on
 
Milwaukee Valve

F-2974A 2-1/2 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M2974AL
  • Item #17410
  • Manufacturer Part #2974A - 212
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

F-2974A 2-1/2 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #M2974AL
  • Item #17410
  • Manufacturer Part #2974A - 212
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 200 WOG - 125 SWP
  • Horizontal swing
  • Bolted cap
  • High strength and corrosion resistant
  • Conforms to MSS SP-71 , type 1
  • Non-shock
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
Collection:
F-2974A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flow Rate:
221 gpm
Height:
5-19/50 in
IAPMO Listed:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
8-1/2 in
MSS:
MSS SP-71
Material:
Cast Iron
NSF Certified:
No
Pressure - High:
125, 200
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Horizontal Swing
Valve Disc Material:
Cast Iron
Valve Seat Material:
Bronze
Valve Size:
2-1/2 in
Valve Type:
Swing Check Valve
Weight:
39 lb
Width:
2-1/2 in