This product requires certification to purchase.

3 in. Cast Iron Flanged Check Valve

You last purchased this on
 
Milwaukee Valve

F-2974A 3 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #M2974AM
  • Item #18115
  • Manufacturer Part #2974A - 300
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

F-2974A 3 in. Cast Iron Flanged Check Valve

  • Fast #
  • Part #M2974AM
  • Item #18115
  • Manufacturer Part #2974A - 300
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fast, reliable, economical press installation
  • Ridgid® XL press tool compatible
  • Leak Before Press® technology
  • 1/2 psi spring cracking pressure is standard
  • Tight shut-Off with liquid media
  • Straight-through flow design efficiency
  • RPTFE Ball-Cone® for chemical resistance
  • Made in USA, ARRA compliant
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
Collection:
F-2974A
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
5-13/100 in
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
9-1/2 in
MSS:
MSS SP-71
Material:
Cast Iron, Bronze
NSF Certified:
No
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Iron
Valve Seat Material:
Bronze
Valve Size:
3 in
Valve Type:
Check Valve
Weight:
46.73 lb
Width:
3 in