4 in. Cast Iron Flanged Swing Check Valve
F-2974M 4 in. Cast Iron Flanged Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Backseat stem design reduces pressure exerted on the packing, prolonging packing life, design also prevents stem from being accidentally turned out of the valve
- Integral metal-to-metal seat design
- Malleable iron handle for long lasting, reliable service
- All valves 100% pressure tested
- Fully threaded bonnet to accommodate optional panel mounting nut
- All pressure retaining parts constructed of ASTM materials
- Application commercial, instrumentation
- Made in USA
- Meets the requirements of MSS SP-99 & SP-105
- Meets the requirements of NACE MR-01-75
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASME:
- ASME B16.1
- ASTM:
- ASTM A-126, ASTM A-307, ASTM A-536, ASTM B-16, ASTM B-62
- Collection:
- F-2974M
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 6-69/100 in
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 11-1/2 in
- MSS:
- MSS SP-71
- Material:
- Cast Iron, Bronze
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Handwheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Check Valve
- Weight:
- 83 lb
- Width:
- 4 in