This product requires certification to purchase.

1-1/2 in. Stainless Steel Standard Port Flanged 150# Ball Valve

You last purchased this on
 
Milwaukee Valve

F90 Series 1-1/2 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #MF90SS150R02ADGBJ
  • Item #7238426
  • Manufacturer Part #424123
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

F90 Series 1-1/2 in. Stainless Steel Standard Port Flanged 150# Ball Valve

  • Fast #
  • Part #MF90SS150R02ADGBJ
  • Item #7238426
  • Manufacturer Part #424123
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Locking lever for safety lockout
  • 2 bolt adjustable stem packing arrangement for longer packing life
  • Vented ball in ball slot for cavity venting
  • Optional grounded ball and stem
  • Four bolt actuator mounting pad for easy actuation
  • NACE compliant for sour gas service
  • Blow-out proof stem design
  • Pressure relieving seat design
  • Meets API, ASTM, ASME and MSS standards
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI Class 150, ANSI Class 300
API:
API 598, API 608
ASME:
ASME B16.34, ASME Class 150, ASME Class 300
ASTM:
ASTM A-276 Type 345, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
F90 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Handle Material:
304 Stainless Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
6-1/2 in
MSS:
MSS SP-72
Material:
Plastic, Stainless Steel
Material Type:
CF8M, PTFE
NSF Certified:
No
Pressure - High:
275
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve