This product requires certification to purchase.

6 in. Stainless Steel RPTFE Lever Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

HP Series 6 in. Stainless Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #MHP1LSS4212U
  • Item #3709301
  • Manufacturer Part #HP1LSS4212 060
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

HP Series 6 in. Stainless Steel RPTFE Lever Handle Butterfly Valve

  • Fast #
  • Part #MHP1LSS4212U
  • Item #3709301
  • Manufacturer Part #HP1LSS4212 060
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Number of hole 8
  • All valves offer bi-directional bubble-tight sealing at full rated pressure, with lug-bodied valves providing bi-directional dead-end service at full rated pressure
  • The double-offset design provides superior sealing with minimal seat contact and wear
  • The shaft and disc are manufactured as a 1-piece for maximum strength and Cv
  • The position stop on the disc is internally cast to prevent over-travel, while maintaining optimum disc/seat contact
  • Requires Certification

Specifications

ANSI:
ANSI 372
API:
API 609
ASTM:
ASTM A216, ASTM A351, ASTM A536
Clean Bagged:
No
Collection:
HP Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
18-7/10 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-1/4 in
MSS:
MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Material:
Stainless Steel
Maximum Temperature:
400
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
275 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Locking Lever Handle
Valve Seat Material:
RPTFE
Valve Size:
6 in
Valve Stem:
Blowout-proof
Valve Type:
Butterfly Valve
Width:
11 in