This product requires certification to purchase.

2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

Milwaukee Valve

ML Series 2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML233EK
  • Item #2400534
  • Manufacturer Part #ML233E D J
3.5 out of 5 Customer Rating
Brand image
Milwaukee Valve

ML Series 2 in. Ductile Iron EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #MML233EK
  • Item #2400534
  • Manufacturer Part #ML233E D J
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Bi-directional dead end service
  • General service
  • 200#
  • End connection: Lug
  • Material: Ductile iron
  • Handle type: Lever
  • Body style: Lug
  • Ductile iron butterfly valve, lug pattern, EPDM liner
  • Bubble-tight shut-off
  • ABS approved product (2? - 24?)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
API:
API 609
ASTM:
ASTM A536, ASTM B148
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
Height:
9-69/100 in
IAPMO Listed:
Yes
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-69/100 in
MSS:
MSS SP-67 Type 1
Material:
Ductile Iron, Aluminum Bronze, Rubber
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
697988628984
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
2 in
Valve Type:
Butterfly Valve
Width:
4-3/4 in