4 in. Cast Iron EPDM Lever Handle Butterfly Valve
ML Series 4 in. Cast Iron EPDM Lever Handle Butterfly Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bubble-Tight Shutoff
- Quarter Turn Operation
- ABS approved product (2 in. -24 in.)
- Dead End Service
- Options can be combined, please consult factory
- Actuation, memory stop, stem extension, chain wheel
- 2 in. – 12 in. rated 200 psi, 14 in. – 48 in. rated 150 psi
Specifications
- ANSI:
- ANSI 372
- API:
- API 609
- ASTM:
- ASTM A216, ASTM A351, ASTM A536
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 12-19/50 in
- IAPMO Listed:
- No
- ISO:
- ISO 14001:2015, ISO 9001:2015
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 2-7/100 in
- MSS:
- MSS SP-67
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water, Gas
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Stem:
- Extension
- Valve Type:
- Butterfly Valve
- Width:
- 7-1/2 in