This product requires certification to purchase.

6 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 6 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML323EU
  • Item #3108798
  • Manufacturer Part #ML323E D S
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 6 in. Cast Iron EPDM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #MML323EU
  • Item #3108798
  • Manufacturer Part #ML323E D S
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Dead end service to 150 PSI
  • 200 PSI
  • Aluminum bronze disc
  • Gear operator
  • 8 bolt holes
  • EPDM liner
  • Lug body
  • Cast iron butterfly
  • Requires Certification

Specifications

ANSI:
ANSI 372
API:
API 609
ASTM:
ASTM A126, ASTM A351, ASTM A536, ASTM B148
Clean Bagged:
No
Collection:
ML Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
MSS:
MSS SP-67
Material:
Cast Iron
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Lug
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Gear Operator
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Butterfly Valve