8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
ML Series 8 in. Ductile Iron EPDM Gear Operator Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- EPDM liner
- 8 bolt holes
- Double dead end
Specifications
- ANSI:
- ANSI 372
- API:
- API 609
- ASTM:
- ASTM A216, ASTM A351, ASTM A536
- Clean Bagged:
- No
- Collection:
- ML Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- MSS:
- MSS SP-67
- Material:
- Ductile Iron
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Gear Operator
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve
- Width:
- 11-3/4 in