This product requires certification to purchase.

3 in. Ductile Iron EPDM Lever Operator Butterfly Valve

You last purchased this on
 
Milwaukee Valve

ML Series 3 in. Ductile Iron EPDM Lever Operator Butterfly Valve

  • Fast #
  • Part #MML234EAAM
  • Item #4152770
  • Manufacturer Part #ML234E-A A L
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

ML Series 3 in. Ductile Iron EPDM Lever Operator Butterfly Valve

  • Fast #
  • Part #MML234EAAM
  • Item #4152770
  • Manufacturer Part #ML234E-A A L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • ABS approved product (2 in. -24 in.)
  • Dead End Service
  • Options can be combined, please consult factory
  • Requires Certification

Specifications

ANSI:
ANSI 200
Clean Bagged:
No
Coating:
Epoxy
Collection:
ML Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
11-13/100 in
IAPMO Listed:
No
Length:
1-81/100 in
MSS:
MSS SP-67
Material:
Ductile Iron, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
150, 200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Gas
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Width:
5-1/2 in