Frequently Purchased Together
Product Details
Product Details
- Non-thermal conductive
- Memory stop
Documents
Specifications
- Brand Model Compatibility:
- BA-100, BA-150, BA-400 and BA-450
- Handle Material:
- Plastic
- Handle Type:
- Insulated
- Height:
- 3-14/25 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Weight:
- 1.05 lb