This product requires certification to purchase.

You last purchased this on
 
Milwaukee Valve

  • Fast #
  • Part #MTIHJ940
  • Item #4837099
  • Manufacturer Part #TIH - J -940
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

  • Fast #
  • Part #MTIHJ940
  • Item #4837099
  • Manufacturer Part #TIH - J -940
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-thermal conductive
  • Memory stop
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BA-100, BA-150, BA-400 and BA-450
Handle Material:
Plastic
Handle Type:
Insulated
Height:
3-14/25 in
Length:
7 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Weight:
0.98 lb