1/2 in. Cast Bronze Full Port Press 200# Ball Valve
Ultra Pure® Ultra Press® 1/2 in. Cast Bronze Full Port Press 200# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Two-piece low lead bronze ball valve, 200 psi @ 250° F, press x press ends
- Low lead valve for potable water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276, ASTM B-16 C36000, ASTM B-283 C27450, ASTM B-584 C89833, ASTM B-633
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Ultra Pure® Ultra Press®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Extension Stem
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- cUPC Certified:
- No