1/2 in. Bronze Full Port Press 200# Ball Valve
UltraPure 1/2 in. Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low lead valve for potable water
- Bubble-Tight Shutoff
- Quarter Turn Operation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-16 C36000, ASTM B-584 C89833, ASTM A-276 S31600, ASTM B-283 C27450
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- UltraPure
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-41/50 in
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 1-91/100 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2015, ISO 14001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/100 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- -20
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 212 F
- Temperature Rating:
- 212
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.02 lb
- Width:
- 1-11/50 in
- cUPC Certified:
- No