1/2 in. Bronze Full Port Threaded x GHT 600# Ball Valve
UltraPure 1/2 in. Bronze Full Port Threaded x GHT 600# Ball Valve
Frequently Purchased Together
Product Details
Product Details
- Low lead valve for potable water
- Lever handle
- 600 CWP
- Threaded
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-584 C89833, ASTM B-283 C27450, ASTM B-21 C6400 H02, ASTM B-16 C36000
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- UltraPure
- Color Finish Name:
- Bronze
- End Connection 1:
- NPT
- End Connection 2:
- GHT
- End Connections:
- NPT x GHT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-81/100 in
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- Height:
- 1-22/25 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2015, ISO 14001:2015
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/10 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 212
- Minimum Temperature:
- -20
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water
- Temperature Range:
- 0 to 212 F
- Temperature Rating:
- 212
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.705 lb
- Width:
- 1-11/50 in
- cUPC Certified:
- No