This product requires certification to purchase.

1-1/4 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

UP105 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #MUP105H
  • Item #3909514
  • Manufacturer Part #UP105 - 114
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

UP105 1-1/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #MUP105H
  • Item #3909514
  • Manufacturer Part #UP105 - 114
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Low lead valve for potable water
  • Threaded bonnet
  • 300 CWP
  • NPT
  • Lead-free
  • Low lead bronze gate valve, 300 WOG, threaded ends
  • Conforms to MSS SP-80 , type 1
  • Gland packed
  • Non-shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM B21, ASTM B283, ASTM B584 C89833
Collection:
UP105
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-11/25 in
Handle Material:
Malleable Iron
Height:
5 in
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-39/50 in
MSS:
MSS SP-80 Type 1
Material:
Bronze, Malleable Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Potable Water, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Bronze
Valve Size:
1-1/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Width:
1-1/4 in