1 in. Cast Iron Solder Check Valve
UP1548T 1 in. Cast Iron Solder Check Valve
Frequently Purchased Together
Product Details
Product Details
- Horizontal or vertical installation
- Renewable seat and disc
- Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
- Maximum temperature 200° F / 93° C
- Spring actuated (1/2 psi cracking pressure)
- Conforms to MIL-V-18436F
- Class 250 flanged end connections
- Lead-free
- Conforms to MSS SP-125
- FM approved (2-1/2" to 10")
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584 C89833
- Collection:
- UP1548T
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 3-53/100 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-91/100 in
- Material:
- Cast Bronze, Bronze, Plastic
- Material Type:
- PTFE
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring
- Valve Disc Material:
- PTFE
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.9 lb
- Width:
- 1 in