2 in. Bronze Threaded Globe Valve
UP502 2 in. Bronze Threaded Globe Valve
Frequently Purchased Together
Product Details
Product Details
- Non-shock
- Lead-free
- Low lead bronze globe valve, 300 WOG, threaded ends
- Conforms to MSS SP-80, type 1
- Low lead valve for potable water
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-21 C46400, ASTM B-584 C89833
- Application:
- Commercial
- Collection:
- UP502
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Malleable Iron
- Height:
- 6-3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/25 in
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze, Brass, Malleable Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 125#, 300#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 2 in