This product requires certification to purchase.

3/4 in. Brass Press Swing Check Valve

Milwaukee Valve

UP969 3/4 in. Brass Press Swing Check Valve

  • Fast #
  • Part #MUP969F
  • Item #5172038
  • Manufacturer Part #UP0969000034
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UP969 3/4 in. Brass Press Swing Check Valve

  • Fast #
  • Part #MUP969F
  • Item #5172038
  • Manufacturer Part #UP0969000034
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Low Lead Brass Check Valve
  • 200 psi @ 250 Degrees F
  • Press x Press Ends
  • Conforms to MSS SP-80 , Type 3
  • Low Lead Valve For Potable Water
  • Non-Shock
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-276 TY 304, ASTM B-124 C27450, ASTM B-283 C27450
Collection:
UP969
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Height:
1-43/100 in
IAPMO Listed:
Yes
Installation Type:
Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-37/50 in
MSS:
MSS SP-80 Type 3
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water, Oil, Gas
UL Listed:
No
UPC:
697988663923
Valve Body Material:
Brass
Valve Body Style:
Swing
Valve Bonnet Type:
Threaded
Valve Disc Material:
Brass
Valve Seat Material:
Brass
Valve Size:
3/4 in
Valve Type:
Swing Check Valve