This product requires certification to purchase.

1-1/4 in. Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

UPBA-400-P2 Series 1-1/4 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400P2XHAH
  • Item #7238196
  • Manufacturer Part #UPBA-400P2XH114
3.3 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA-400-P2 Series 1-1/4 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400P2XHAH
  • Item #7238196
  • Manufacturer Part #UPBA-400P2XH114
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-16 C36000, ASTM B-21 C46400, ASTM A-276 S31600, ASTM B-283 C27450, ASTM B-584 C89833
Clean Bagged:
No
Collection:
UPBA-400-P2 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-77/100 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988697836
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Extension
Valve Type:
Ball Valve
Weight:
4.15 lb