This product requires certification to purchase.

1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

UPBA400S 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400SP2AH
  • Item #7197095
  • Manufacturer Part #UPBA-400SP2A114
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

UPBA400S 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MUPBA400SP2AH
  • Item #7197095
  • Manufacturer Part #UPBA-400SP2A114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Low lead valve for potable water
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-276, ASTM B-16, ASTM B-21, ASTM B-283, ASTM B-584
Clean Bagged:
No
Collection:
UPBA400S
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Zinc Plated Steel
Height:
2-41/50 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-21/25 in
MSS:
MSS SP-110
Material:
Cast Bronze
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
UL Listed:
No
UPC:
697988693586
Valve Body Material:
Cast Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
5.35 lb