This product requires certification to purchase.

1/2 in. Brass FPT 600# Full Port Ball Valve

You last purchased this on
 
Milwaukee Valve

UPBA475B Series 1/2 in. Brass FPT 600# Full Port Ball Valve

  • Fast #
  • Part #MUPBA475BD
  • Item #3909440
  • Manufacturer Part #UPBA-475B - 12
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

UPBA475B Series 1/2 in. Brass FPT 600# Full Port Ball Valve

  • Fast #
  • Part #MUPBA475BD
  • Item #3909440
  • Manufacturer Part #UPBA-475B - 12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bubble-Tight Shutoff
  • Quarter Turn Operation
  • Ultrapure low lead
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.44
ASTM:
ASTM B-283 C27450
BAA Compliant:
No
CSA Certified:
Yes
Clean Bagged:
No
Collection:
UPBA475B Series
Color Finish Name:
Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Length (in):
3-27/100 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
Height:
1-23/50 in
IAPMO Listed:
Yes
ISO:
ISO 9001, ISO 14001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Forged Brass, Lead Free Brass
Maximum Temperature:
250
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Pieces:
2 Piece
Origin:
Global
Pressure - High:
600
Pressure - Low:
0
Pressure - Maximum:
600 psig
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water
Temperature Range:
-20 to 250 Deg F
Temperature Rating:
250
UL Listed:
Yes
Valve Body Material:
Forged Brass
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.44 lb
Width:
51/100 in
cUPC Certified:
No