This product requires certification to purchase.

3/4 x 1 in. Stainless Steel Valve Stem Extension

You last purchased this on
 
Milwaukee Valve

XH 3/4 x 1 in. Stainless Steel Valve Stem Extension

  • Fast #
  • Part #M8672F940
  • Item #850462
  • Manufacturer Part #8672 - F -940
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee Valve

XH 3/4 x 1 in. Stainless Steel Valve Stem Extension

  • Fast #
  • Part #M8672F940
  • Item #850462
  • Manufacturer Part #8672 - F -940
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 4764
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stem extensions for BA100/100S/150/150S
  • For sizes 3/4" - 1"
  • Requires Certification

Specifications

Brand Model Compatibility:
BA-100, BA-150, BA-200, BA-250, BA-475B, BA-485B, BA-480B and BA-490B
Collection:
XH
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Height:
2-1/4 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Valve Stem Extension
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Stem:
Extension