This product requires certification to purchase.

You last purchased this on
 
Milwaukee®

Vero

  • Fast #
  • Part #M48227408
  • Item #7187026
  • Manufacturer Part #48-22-7408
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Vero

  • Fast #
  • Part #M48227408
  • Item #7187026
  • Manufacturer Part #48-22-7408
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3 Pallet: 1320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Proprietary adjustment screw - jaws won't back off
  • Parallel jaws won't slip or damage finish surfaces
  • Adjustment screw gears designed for smooth adjustment
  • Ergonomic handle form - maximum comfort, won't dig into the palm
  • Chrome plated for rust protection and durability
  • Laser etched ruler for easy-to-read, accurate size adjustment
  • Tether-ready handle loop
  • Requires Certification

Specifications

Application:
Fastening
Collection:
Vero
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Red
GSA Approved:
No
Height:
17/20 in
Jaw Capacity (in):
1-1/8 in
Length:
4-1/5 in
Material:
Metal
Maximum Capacity:
1-1/8 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Wrench
Weight:
0.79 lb
Width:
10-17/20 in
WrenchType:
Adjustable