This product requires certification to purchase.

Wood 16 in. 19 oz. Framing Hammer

You last purchased this on
 
Milwaukee®

Wood 16 in. 19 oz. Framing Hammer

  • Fast #
  • Part #M48229519
  • Item #7740360
  • Manufacturer Part #48-22-9519
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

Wood 16 in. 19 oz. Framing Hammer

  • Fast #
  • Part #M48229519
  • Item #7740360
  • Manufacturer Part #48-22-9519
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Precision Balanced Design
  • Smooth Face
  • Magnetic Nail Set
  • Shock Absorbing American Hickory
  • Best Driving Performance
  • Requires Certification

Documents


Specifications

Claw Type:
Straight Claw
Color Finish Name:
Silver
Hammer Type:
Framing
Handle Length (in):
16 in
Handle Material:
Wood
Head Material:
Forged Steel
Head Weight:
19 oz
Height:
5-37/50 in
Length:
16-1/16 in
Number of Tools Included:
1
Weight:
1.845 lb
Width:
1-1/2 in