XL Size Demolition Work Glove
XL Size Demolition Work Glove
Frequently Purchased Together
Product Details
Product Details
- Palms and finger tips reinforced with Armortex® for ultimate durability and grip
- Smartswipe™ Knuckle - permits the use of touch screen devices without removing gloves or wiping dirty finger tips across the screen
- Breathable lining - moisture wicking lining provides all day comfort
- Molded knuckle protection - TPR pad provides ultimate knuckle protection
- Terry cloth sweat wipe built in
- Velcro closure for a secure fit
- Size - XL
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5 in
- Glove Size:
- XL
- Glove Type:
- Demolition
- Height:
- 11 in
- Length:
- 5 in
- Material:
- Nylon
- Material Type:
- Nylon
- Reusable:
- Yes
- Width:
- 1 in