This product requires certification to purchase.

XL Size Nylon and Polyester Winter Performance Gloves in Black and Red

You last purchased this on
 
Milwaukee®

XL Size Nylon and Polyester Winter Performance Gloves in Black and Red

  • Fast #
  • Part #M48730033
  • Item #8035222
  • Manufacturer Part #48-73-0033
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Milwaukee®

XL Size Nylon and Polyester Winter Performance Gloves in Black and Red

  • Fast #
  • Part #M48730033
  • Item #8035222
  • Manufacturer Part #48-73-0033
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Waterproof and windproof layer protect against cold and wet
  • 60 g layer of insulation for all day warmth
  • Smartswipe™ knuckle & durable layer between thumb & index finger
  • Durable reinforced layer between the thumb and index finger
  • Terry cloth sweat wipe
  • Nylon pull
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Glove Size:
XL
Glove Type:
Cold Weather, Insulated, Light Material Handling, Waterproof, Windproof, Work
Height:
2-1/5 in
Length:
12-1/10 in
Material:
Cotton, Plastic
Material Type:
Nylon, Polyester, Terry
Reusable:
Yes
Width:
5-3/10 in