XL Size Polyester Winter Demolition Gloves in Black and Red
XL Size Polyester Winter Demolition Gloves in Black and Red
Product Details
Product Details
- Waterproof and windproof layer protect against cold and wet
- 40 g layer of insulation for all day warmth
- Reinforced durability with reinforced palm and fingertips
- Protective knuckle guard
- Smartswipe™ knuckle
- Hook and loop closure
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- XL
- Glove Type:
- Cold Weather, Insulated, Light Material Handling, Waterproof, Windproof, Work
- Height:
- 2 in
- Length:
- 10-9/10 in
- Material:
- Cotton, Plastic
- Material Type:
- Nylon, Polyester, Terry
- Reusable:
- Yes
- Width:
- 5 in