This product requires certification to purchase.

Zipper Pouch in Red

You last purchased this on
 
Milwaukee®

Zipper Pouch in Red

Brand image
You last purchased this on
 
Milwaukee®

Zipper Pouch in Red

  • Fast #
  • Part #M48228193
  • Item #5061037
  • Manufacturer Part #48-22-8193
4.9 out of 5 Customer Rating
Zipper Pouch

X Points
Color Finish Name: Red, Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged metal zipper
  • Water Resistant stand-up base
  • Hang loop - allows torches to be attached together or to other bags
  • Constructed of heavy duty no. 10 canvas
  • Requires Certification

Specifications

Color Finish Name:
Red, Black
Handle Type:
Loop
Height:
8 in
Length:
12-1/2 in
Material:
Cotton
Material Type:
Canvas
Number of Compartments:
1
Number of Pieces:
3 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 3
Tool Storage Type:
Pouch
Tool Type:
Zipper Pouch
Weight:
0.75 lb
Width:
9-1/5 in



Customers Also Bought
1–6 of 18 items
Part #M48553490
Item #1438360
4.2 out of 5 Customer Rating
Requires Certification
Part #RAP18001
Item #3383060
5 out of 5 Customer Rating
Requires Certification
Part #RAP16009
Item #3383081
5 out of 5 Customer Rating
Requires Certification
Part #DDSP2950S12
Item #8457371
5 out of 5 Customer Rating
Requires Certification
Part #RAP16004
Item #3383074
4.5 out of 5 Customer Rating
Requires Certification
Part #MIL2105
Item #7341143
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48553510
Item #1438363
4.5 out of 5 Customer Rating
Requires Certification
Part #M48228202
Item #7374280
4.8 out of 5 Customer Rating
Requires Certification
Part #M48222576
Item #7740383
5 out of 5 Customer Rating
Requires Certification
Part #M48228320
Item #7368259
4.7 out of 5 Customer Rating
Requires Certification
Part #M48553490
Item #1438360
4.2 out of 5 Customer Rating
Requires Certification
Part #M48228200
Item #5061038
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing