13W 2-Light GU24 Base Compact Fluorescent Universal Light Kit in Heritage
13W 2-Light GU24 Base Compact Fluorescent Universal Light Kit in Heritage
Product Details
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Heritage
- Glass Type:
- Opal
- Height:
- 6 in
- Length:
- 10-1/2 in
- Light Bulb Base Type:
- GU24
- Light Bulb Style:
- Coil
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 10 in